Learn More
SGE™ BPX70 Capillary Columns
Specifically engineered for the analysis of fatty acid methyl esters (FAMEs)
Brand: SGE™ 054616
Code : 13
Additional Details : Weight : 0.50000kg
Description
- The only high-temperature, high cyanopropyl content stationary phase used routinely for GC/MS applications
- (70%)-Cyanopropyl (equiv.) polysilphenylene-siloxane
Suggested Primary Applications for BPX70 Columns:
Fatty Acid Methyl Esters (FAMEs)
Pharmaceuticals
Sugars
Specifications
FAMEs, Carbohydrates, pharmaceuticals analysis | |
50 to 250/260°C | |
30m | |
70% Cyanopropyl Polysilphenylene Siloxane | |
Polar |
0.25μm | |
0.25μm | |
GC | |
SGE™ BPX70 | |
0.32mm |