missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BPX5 Capillary Columns

High-performance ultralow bleed columns

Brand:  SGE™ 054186

Code : 13

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10586762

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Nonpolar; extended temperature range
  • Composed of (5%)-phenyl (equiv.) polysilphenylene-siloxane
  • Columns with an inner diameter of 0.25mm are suitable for U.S. EPA Methods 604, 606, 610, 611, 625, 1625, 8040B, 8060, 8090, 8100, 8250, and 8270B

Specifications

Specifications

0.32 mm
5% Phenyl/95% Dimethyl Polysiloxane
-60°C to +320/340°C
25 m
Non polar
Solvents Analysis
0.5 µm
0.5 µm
SGE™ BPX5
Videos
Documents