missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX Volatiles Column
SGE BPX Volatiles Column is a polar phase designed for EPA volatile organics analysis
Brand: Trajan™ 054982
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Polar phase
- EPA organics analysis (EPA 624, 502.2, SW-846, 8240/8260)
- Ideal for environmental analyses, volatile organics, alcohol analysis
Specifications
0.32 mm | |
Cyanopropylphenyl Polysiloxane | |
300°C | |
1.8 µm | |
BPX Volatiles | |
Fused Silica |
Volatile Organic Compounds Analysis | |
G43 | |
0°C to 290/300°C | |
30 m | |
Polar |