missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ BP20 (WAX) Capillary Columns
Industry standard WAX columns
Brand: SGE™ 054427
Code : 13
Additional Details : Weight : 0.01000kg
Description
- Very polar polyethylene glycol (PEG) phase
- Cross-linked for stability and washing
- Also ideal for xylene and aromatic isomer
- 0.1 to 1μm film thickness: 20° to 260/280°C
Specifications
0.25 mm | |
Polyethylene Glycol | |
0.25 µm | |
SGE™ BP20 (Wax) |
Ketones | |
0.25 µm | |
30 m | |
Polar |