missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BP1/BP1 PONA Column

SGE GC column BP1 PONA is an industry standard non polar phase suitable for all routine analysis

Brand:  Trajan™ 054041

Code : 13

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10675631

  • £505.00 / Each
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

  • Classic cross-linked dimethyl polysiloxane technology
  • Low bleed
  • Non-polar
  • Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications

Specifications

0.22 mm
Amines Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
0.1 μm
Non polar
100% Dimethyl Polysiloxane
-60°C to +320/340°C
25 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers