SGE™ Autosampler Syringes With Removable Needle for Thermo Scientific GCs


Overview
Brand: SGE™

Manufacturer Part Number: 002873

Autosampler syringe removable needle cone tip

UNSPSC: 41122000

Code: 05

Additional Details:
Additional Details: Weight: 0.05000kg



Product Code. 13119025

Quantity Price
1 £ 107.0 / Each
Estimated Shipment
08-03-2017
Add to basket


Description and Specification

Specification

For Use With (Application) Gas chromatography
Needle Point Style Cone
Connection Type Removable
Diameter (Metric) Outer Needle 0.63mm
Length (Metric) Needle 57mm
Model 10R-RTC/RSH-8.5/0.63C
Type Autosampler Syringe
Volume (Metric) 10μL
Gauge 23 ga
Quantity Each
For Use With (Equipment) Thermo Scientific GC, CTC PAL RTC (Robotic Tool Change) autosampler