missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Autosampler Syringes With Removable Needle for Thermo Scientific GCs

For reduced non specific sample interaction and increased analyte recovery

Brand:  Trajan Scientific and Medical™ 002878

Code : 05

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 13149205

  • £92.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.
Specifications

Specifications

Removable
0.47mm
Thermo Scientific GC, CTC PAL RTC (Robotic Tool Change) autosampler
85mm
Cone
Autosampler Syringe
26 ga.
10μL
Gas chromatography
10R-RTC/RSH-GT-8.5/0.47C
Each
Videos