missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Autosampler Syringes With Removable Needle for Thermo Scientific GCs
For reduced non specific sample interaction and increased analyte recovery
Brand: Trajan Scientific and Medical™ 002877
Code : 05
Additional Details : Weight : 0.05000kg
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
Removable | |
Gas chromatography | |
85mm | |
Cone | |
Autosampler Syringe | |
10μL |
0.47mm | |
Thermo Scientific GC, CTC PAL RTC (Robotic Tool Change) autosampler | |
10R-RTC/RSH-8.5/0.47C | |
Each | |
26 ga. |