missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL

For reduced non specific sample interaction and increased analyte recovery

Brand:  Trajan™ 002864

Code : 05

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 13189195

  • £73.10 / Each
Estimated Shipment: 28-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.
Specifications

Specifications

23 G
0.63 mm
3.3 in.
10F-RTC/RSH-GT-8.5/0.63C
10 μL
Cone
Fixed
0.02 in.
Gas chromatography
Autosampler Syringe
Ea.
85 mm
Thermo RSH Autosampler
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers