missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL

For reduced non specific sample interaction and increased analyte recovery

Brand:  Trajan™ 003988

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12977506

  • £105.00 / Each
Estimated Shipment: 30-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.
Specifications

Specifications

26 G
0.25 in.
0.47 mm
1.9 in.
25R-C/T-GT-0.47
25 μL
Side Hole
Removable
0.018 in.
6.5 mm
Gas chromatography
Autosampler Syringe
Ea.
50 mm
CTC CombiPAL and GC PAL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers