missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Autosampler Syringes for Agilent GCs

Accurate and reproducible injections. Cone-tipped dual gauge needle. Available with or without Gas Tight plunger.

Brand:  Trajan™ 002827

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10545603

  • £421.00 / Pack of 6
Estimated Shipment: 10-05-2024
to see stock.
Add to basket

Description

Description

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Agilent instruments
Specifications

Specifications

Borosilicate Glass (Barrel), PTFE (Plunger)
23 and 26 G
6.5 mm
Gas chromatography
GC Autosampler Syringe
6/Pk.
42 mm
Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Gas tight
0.11 mm
0.63/0.47 mm
42 mm
10F-AG-GT-0.63/0.47C
10 μL
Cone
Fixed
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers