missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Two-Hole Ferrules
Mechanically robust for long lifetimes
Brand: SGE™ 0726642
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
0.125 in. | |
0.32 cm | |
0.37 cm | |
0.05, 0.04 cm |
0.019, 0.0157 in. | |
15% Graphite, 85% Vespel | |
2-hole Ferrule |