missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules
Mechanically robust for long lifetimes
Brand: SGE™ 072659
Additional Details : Weight : 0.01000kg
Description
Mechanically robust for long lifetimes
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
0.12 in. | |
0.0118 in. | |
0.32 cm | |
0.37 cm | |
0.03 cm |
Agilent HP, Perkin Elmer, Varian GC/MS, Use with 0.0625 in. Swagelok, SGE Long Style SSNE Nuts | |
GC | |
15% Graphite, 85% Vespel | |
Reducing Ferrule |