missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules
Mechanically robust for long lifetimes
Brand: SGE™ 072655
Code : 13
Additional Details : Weight : 0.22500kg
Description
Mechanically robust for long lifetimes
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
0.12 in. | |
0.031 in. | |
0.32 cm | |
0.37 cm | |
0.08 cm |
Agilent Technologies (Hewlett-Packard) GC/MS Interface Connections and Perkin Elmer Detectors/Inject | |
GC | |
15% Graphite, 85% Vespel | |
Reducing Ferrule |