missing translation for 'onlineSavingsMsg'
Learn More

SGE™ 100% Graphite Ferrules

Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

Brand:  SGE™ 072619

UNSPSC : 41115700

Code : 13

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10471991

  • £44.70 / Pack of 10


Estimated Shipment
12-09-2017
Add to basket

Specifications

Specifications

0.05cm
450°C
100% Graphite
Injectors and detectors at atmospheric pressure, fits Column I.D. 0.01 to 0.032cm
Ferrule
Documentation