missing translation for 'onlineSavingsMsg'
Learn More

Trajan SGE™ 100% Graphite Ferrules

Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

Brand:  Trajan 072614

Code : 13

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12937091

  • £37.15 / Pack of 10


Estimated Shipment
23-05-2018
Add to basket

Description

Description

  • Soft 100% graphite is porous to oxygen
  • Forms a stable seal with capillary columns
  • Reusable on other capillary columns
  • Maximum temperature: 450°C (842°F)
  • Preconditioned under nitrogen for low-bleed performance
  • SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
  • Not for GC/MS interface

Specifications

Specifications

0.08cm
10/Pack
Ferrule
Injectors and detectors at atmospheric pressure, fits Column I.D. 0.45 to 0.53mm
450°C
100% Graphite
Videos
Documentation