Learn More
Mettler Toledo™ SevenGo Duo™ SG23 Field Kit
Stores up to 99 GLP records for mobile measurement of pH, mV, conductivity, TDS, salinity and specific resistance. Mettler Toledo™ SevenGo Duo™ SG23 Field Kit can be used in the field and the production environment. The instrument is characterized by user-friendliness and excellent ergonomics.
£1665.00 - £1710.00
Specifications
Accuracy (Conductivity) | ±0.01% |
---|---|
Accuracy (mV) | ±1 |
Accuracy (pH) | ±0.01 |
Accuracy (Resistivity) | ±0.5°C |
Accuracy (Salinity) | ±0.5°C |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10014604
|
Mettler Toledo™
51302602 |
InLab Expert Pro-ISM, InLab738-ISM (both IP67, 2m cable) and uGo |
£1665.00
1 set |
Estimated Shipment: 24-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10349834
|
Mettler Toledo™
51302603 |
InLab Expert Pro-ISM, InLab738-ISM (both IP67, 5m cable) and uGo |
£1710.00
1 set |
Estimated Shipment: 08-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The SG23 SevenGo Duo™ pH/mV/conductivity meter is best suited for parallel routine measurements in dual-channel mode. In addition, it also offers Intelligent Sensor Management (ISM™), a sophisticated safety feature which automatically detects the connected sensor and uses the most up-to-date calibration data stored on the sensor chip.
- Durable carrying case: The uGo case securely stores the instrument, sensors and accessories and has a hermetically-sealed interior
- Work in the field: Single keystroke functionality combines ease-of-use, quality and reliable measurement
- At a glance: The large display shows all relevant settings and highlights the most important items
- An ergonomic masterpiece: SevenGo Duo™ fits neatly into either hand with button sizes that reflect their importance
- Rotatable electrode clip: The clip can be attached on the left or right side to allow measurements to be taken with just one hand
- Watertight and dustproof: The entire system is equipped for the most adverse conditions and follows the IP (Ingress Protection) 67 code
- Complete field kit: Includes instrument, InLab sensors with ISM™, 2m or 5m fixed cable, electrode clip, uGo case, and calibration bottles and standards
Specifications
±0.01% | |
±0.01 | |
±0.5°C | |
1.5 V | |
Dual-channel | |
IP 67 | |
-1999 to 1999 mV | |
0.00 to 100.0 MΩcm | |
0.01 mg/L to 300 g/L | |
-5.0°C to +105°C | |
pH sensor inputs: BNC, RCA/cinch (both IP67) Conductivity sensor input: LTW 7-pin (IP67) |
|
99 measurements | |
Field Kit | |
0.01 to 1 | |
0.01 to 0.1 | |
0.01 to 1 | |
0°C to 40°C | |
220 x 90 x 45mm |
±1 | |
±0.5°C | |
±0.5°C | |
3 | |
LCD | |
0.10 μS/cm to 500 mS/cm | |
0 to 14 | |
0.00 to 80.0 ppt | |
0.01 | |
Suited for mobile measurements both in the field and in the production environment | |
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese | |
4 AA batteries or 1.3V NiMH accumulators | |
5–85% (non-cond.) | |
1 | |
0.01 to 0.1 | |
±0.5°C | |
0.1°C | |
357 g (Without batteries) |