missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sesame oil, Thermo Scientific Chemicals
20.53 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
250 mL
1 L
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Acidity | 0.6mg KOH/g max. |
Melting Point | -5.0°C |
Color | Yellow |
Density | 0.9190g/mL |
Flash Point | 255°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Refractive Index | 1.4700 to 1.4760 |
Quantity | 250 mL |
Merck Index | 14, 8469 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'