missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Serrated Pestles
Disperse homogenate into a mortar more efficiently with a serrated pestle. Kartell™ Serrated Pestles are ideal for tough materials such as tumors and tissue.
£39.80 - £133.00
Specifications
Product Type | Serrated Pestle |
---|---|
Material | PTFE (head) Stainless Steel (shaft) |
For Use With (Equipment) | Tissue Grinder |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10687301
|
Kartell™
0630200 |
2 mL | 230mm |
£39.80
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10442701
|
Kartell™
0631500 |
15 mL | 270mm |
£50.55
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
10637691
|
Kartell™
0633000 |
30 mL | 270mm |
£64.55
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
10732571
|
Kartell™
0635000 |
50 mL | 270mm |
£133.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10547862
|
Kartell™
0630500 |
5 mL | 235 mm |
£40.80
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
Description
- PTFE head with Stainless Steel shaft
- For use with borosilicate mortar for sample crushing
- Ideal for tough materials such as tumors
Specifications
Serrated Pestle | |
PTFE (head) Stainless Steel (shaft) | |
Tissue Grinder |