missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G2000 Ventilated Hard Hat with Leather Sweatband
3M™ Series G2000 Ventilated Hard Hat with Leather Sweatband offers good airflow between the helmet and its harness which, combined with the ventilation inlet in the top of the helmet, helps to increase wearers acceptance.
£307.02 - £356.00
Specifications
Certifications/Compliance | EN 397 |
---|---|
Material | UV-stabilized ABS |
Product Type | Helmet |
Size | 54 to 62 cm |
Suspension Type | Pinlock |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15769937
|
3M™
7000107924 |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15759937
|
3M™
7000107921 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15749937
|
3M™
7000107920 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- A hard hat with excellent ventilation a good field of vision and one of few lightweight helmets available
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Extended edge on the back of the helmet provides extra protection for the sensitive neck area
- Flat surface for printing a logotype, brand name, etc
- Easy to replace sweatband for comfort and hygiene
- Ventilated headband for improved comfort
Specifications
EN 397 | |
Helmet | |
Pinlock | |
Ventilated |
UV-stabilized ABS | |
54 to 62 cm | |
340 g |