missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FP Classic.Line - Drying and Heating Chambers, with Forced Convection and Program Functions
GREENER_CHOICE

Product Code. 15652106 Shop All BINDER Products
Click to view available options
Capacity (Metric):
53 L
115 L
240 L
400 L
720 L
Dimensions (L x W x H):
665 x 680 x 620 mm
835 x 755 x 705 mm
1095 x 845 x 850 mm
1290 x 875 x 1045 mm
1280 x 1065 x 1560 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15652106

Brand: BINDER™ 90100267

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.

  • Temperature range: +5°C above ambient temperature to +300 °C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Adjustable exhaust air flap
  • Controller with time-segment and real-time programming
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422

Specifications

Capacity (English) 25.4 cu. ft.
Capacity (Metric) Shelf 45 kg
Controller Type Controller with time-segment and real-time programming
Description FP720-400 V, Standard, Series FP Classic.Line - Drying and heating chambers with forced convection and program functions, 720 L, 400 V 3 ∼ 50/60 Hz
Capacity (Metric) 720 L
Convection Type Forced, APT.Line Technology
No. of Shelves 2 std./16 max.
Temperature Range (Metric) Ambient +5° to 300°C
Display LED
Model FP720-400 V
Dimensions (D x W x H) Interior 1000 x 610 x 1200 mm
Dimensions (L x W x H) 1280 x 1065 x 1560 mm
Weight (Metric) 194 kg
Electrical Requirements 400 V, 50/60 Hz, 5 kw, 3 x 16 A, 3 phase
Voltage 400 V
Wattage 5 kW
Amperage 7 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.