missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series CB-S CO2 Incubators
GREENER_CHOICE

Product Code. 16654183 Shop All BINDER Products
Click to view available options
Model:
CB-S170-230 V
CB-S260-230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16654183

Brand: BINDER™ 90400191

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

CO2 incubators with hot air sterilization and heat sterilizable CO2 sensor

  • Series CB-S incubators are suitable for routine cell cultivation applications
  • They are free from contamination due to 180 °C hot-air sterilization and reliable pH stability thanks to the drift-free infrared CO2 measurement system
  • Temperature range: +6°C above ambient temperature to +50°C
  • Humidity range: 90 to 95% RH
  • Auto-sterilization with hot air at +180°C
  • Humidification system with condensation protection
  • CO2 gas mixing jet with Venturi effect
  • CO2 sensor with infrared technology
  • LCD to display temperature and CO2 along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Tightly sealed inner door made of tempered safety glass
  • Seamless stainless steel inner chamber
  • Perforated shelves, stainless steel
  • Units are stackable with stacking adapter
  • Troubleshooting system with visual and acoustic alarms
  • Computer interface: Ethernet
  • Zero-voltage alarm contact
  • Can be stacked with CB model of the same size

Specifications

Description Series CB-S - CO2 incubators with hot air sterilization and heat sterilizable CO2 sensor
Capacity (Metric) 267 L
Temperature Range (Metric) Ambient +6° to 50°C
Display LCD
Model CB-S260-230 V
Dimensions (D x W x H) Interior 620 x 575 x 750 mm
Dimensions (L x W x H) 740 x 785 x 1020 mm
Weight (Metric) 122 kg
Voltage 200/230 V
Amperage 10 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.