missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series UF V - Ultra-Low Temperature Freezer, with Climate-Neutral Refrigerants
The Series UF V - Ultra-Low Temperature Freezer ensures the safe storage of samples at -90°C. It combines outstanding environmental friendliness with low energy consumption, convenient operation and an individual safety concept.
£13890.00 - £17960.00
Specifications
Type | Ultra Low temperature Freezer |
---|---|
Temperature Range | -40°C to -86°C |
Door Style | Foamed |
No. of Doors | 1 |
Cabinet Material | Anti-corrosion Steel |
Product Code | Brand | Capacity (Metric) | Model | Product Line | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Model | Product Line | Price | Quantity & Availability | |||
15901102
|
BINDER™
9020-0347 |
477 L | UFV500-230 V | Standard |
£14555.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17813075
|
BINDER™
9020-0453 |
382 L | UFV350-230V | Standard |
£13890.00
Each |
Estimated Shipment: 09-04-2024
Log in to see stock. |
|||
16444479
|
BINDER™
9020-0349 |
477 L | UFV500-230 V-W | Water Cooling |
£16480.00
Each |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15983042
|
BINDER™
9020-0348 |
700 L | UFV700-230 V | Standard |
£16035.00
Each |
Estimated Shipment: 09-04-2024
Log in to see stock. |
|||
16454479
|
BINDER™
9020-0350 |
700 L | UFV700-230 V-W | Water Cooling |
£17960.00
Each |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Temperature range: -90°C to -40°C
- Lowest energy consumption in its class
- Powerful cascade compressor cooling unit
- Environmentally friendly refrigerants R-290 and R-170
- Thermal insulation with unique long-life VIPs (vacuum insulation panels)
- Innovative door gasket concept reduces buildup of ice
- Ergonomic door handle
- Rust-proof interior made completely of stainless steel
- Detachable inner doors made of stainless steel
- 3 stainless-steel shelves providing flexible placement
- Water cooling (depending on version)
- Zero-voltage alarm contact for in-house alarm system
- Internal data logger, measured values can be read out in open format via USB
- Ethernet interface
- 2 access ports, 28 mm dia., rear
Specifications
Ultra Low temperature Freezer | |
Foamed | |
Anti-corrosion Steel | |
The combination of vacuum insulation panels (V technology) and CFC-free polyurethane foaming | |
LCD | |
NEMA 5-15 P | |
50 Hz | |
Bottom-mounted | |
12 |
-40°C to -86°C | |
1 | |
Stainless Steel | |
3 | |
Integrated Alarm Systems | |
230 V | |
1.6 kW | |
Stage 1: R290, Stage 2: R170 |