missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series CB CO2 Incubators

BINDER™ Series CB CO2 Incubators are suitable for all sensitive incubation applications and ensure optimal cell growth.

£6692.00 - £12279.00

Specifications

CO2 Concentration Range 0 to 20 [Vol.-% CO2]
Voltage 240 V
Frequency 50/60 Hz
View More Specs

Products 4
Product Code Brand Capacity (Metric) No. of Shelves Price Quantity & Availability  
Product Code Brand Capacity (Metric) No. of Shelves Price Quantity & Availability  
15672196 View Documents BINDER™
9040-0104
53 L 2 std./2 max. £6692.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
15602196 View Documents BINDER™
9040-0090
53 L 1 std./3 max. £8506.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
15692196 View Documents BINDER™
9040-0108
210 L 3 stadard./3 max. £11744.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
15642196 View Documents BINDER™
9040-0098
210 L 3 std../8 max. £12279.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
Description

Description

  • Auto-sterilization with hot air at 180°C
  • Double-pan humidification system with condensation protection
  • CO2 gas-mixing jet with Venturi effect
  • Hot-air sterilizable CO2 sensor with infrared technology
  • Display via color LCD monitor
  • Lockable door handle
  • Tightly-sealed inner door made of tempered safety glass
  • Seamless, deep-drawn inner stainless steel chamber
  • 2 perforated stainless steel shelves
  • Units are stackable with stacking adapter
  • Troubleshooting system with visual and audible alarms
  • Computer interface: Ethernet
  • Internal data recording and USB interface
  • Zero-voltage alarm contact
Specifications

Specifications

0 to 20 [Vol.-% CO2]
240 V
50/60 Hz