missing translation for 'onlineSavingsMsg'
Learn More

Binder™ Series CB CO2 Incubator

Binder™ Series CB CO2 Incubator are suitable for all sensitive incubation applications and ensures optimal cell growth.

£8950.00 - £10950.00

Specifications

Amperage 10 A
Capacity (Metric) 170 L
Dimensions (D x W x H) Interior 560 x 600 x 505 mm
Frequency 50/60 Hz
Weight (Metric) 95 kg
View More Specs

Products 2
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
15964302 View Documents Binder™
9040-0132
With O2 control £10950.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
15993210 View Documents Binder™
9040-0131
Standard £8950.00
Each View alternative products
Save Up to 
»
Estimated Shipment date
from Supplier 10-12-2019
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Temperature range: ambient temperature plus 4 to 60°C
  • Humidity range: 90 to 95% RH
  • CO2 control range: 0 to 20 vol% CO2
  • O2 control range: 0.2 to 20 vol% O2 (O and GO versions)
  • Alternative O2 control range: 10 to 95 vol% O2 (option for O and GO versions)
  • Tried-and-tested anti-contamination concept with 180°C hot air sterilization
  • Hot-air sterilizable CO2 sensor with single-beam infrared technology
  • CO2 gas-mixing jet with Venturi effect
  • Intuitive touchscreen controller
  • Internal data recording, can be read out in open format via USB interface
  • Optimized double-pan humidification system with condensation protection
  • 170 liters of extra space in the interior while maintaining the same footprint
  • Stacking height of just 1.80m for easy use of the top unit
  • Fail-safe CO2 automatic diagnosis system for protecting the pH of cell cultures
  • DuoDoor™ system: Unit door and glass door can be opened with one handle
  • Lockable door handle
  • Computer interface: Ethernet
  • Zero-voltage alarm contact
  • Tightly sealed inner door made of tempered safety glass
  • Perforated shelves, stainless steel
  • Units are stackable with stacking adapter
Specifications

Specifications

10 A
560 x 600 x 505 mm
95 kg
200/240 V
170 L
50/60 Hz
4° above ambient to 60°C
1.4 kw