missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Series 350 Carboy
For Use With: Storage, transport, transfer; Color: Natural
Brand: Kautex™ 2000084136
Code : NEW
Additional Details : Weight : 2.70000kg
Description
- Natural color
- Blue printed graduation markings
- Screwed-on closure
- Comes with an yellow dust cap (dust cap does not seal the carboy)
- Stopcock connections are available as accessories
- Applications include storage, transfer and transport
Specifications
Carboy | |
Screw cap | |
346 mm | |
HDPE | |
Blue printed | |
Screw closure | |
Round |
15.8 gal. | |
50 mm | |
60 L | |
Storage, Transport, Transfer | |
823 mm | |
2/case | |
Natural |