missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 18mm PP Screw Cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.54000kg

 View more versions of this product

Product Code. 11874990

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • 16mm Septa
Specifications

Specifications

Septa
16 mm
1000
Gray, Red
Butyl, PTFE
2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers