missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 18mm PP Screw Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.40000kg
Description
- 16mm Septa
Specifications
Septa | |
16 mm | |
1000 |
Red, White | |
PTFE, Silicone | |
1 mm |