missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Sensilite™ 48-135 Series White and Gray Polyurethane Light Weight Gloves
Meets most electrostatic discharge protection needs and provides flexibility and dexterity.
Brand: Ansell Edmont™ 48135090
Code : NEW
Additional Details : Weight : 0.40000kg
Description
- Special purpose gloves
- 15-gauge nylon liner
- Added carbon fibre offers economical product-protection solution
- Comfort and good fit are assured through seamless construction and a wide range of sizes
- With the palm dipped in a polyurethane coating, offers good mechanical resistance and durability
- Fingertip-dipped version allows better fit and flexibility
- Coated fingertip also prevents the transfer of perspiration to the electronic part
Applications:
- Final assembly of dashboard, cables and wires
- Final assembly of electronic components and mother boards
Specifications
Polyurethane | |
Polyurethane | |
Knitwrist | |
Coated-palm | |
48-135 | |
144 Pairs | |
Light Weight Gloves |
Polyurethane | |
Coated-fingertip | |
Nylon Carbon Fiber | |
Good mechanical resistance | |
48-135 | |
CE Mark, EN 388 : 113X |