missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Sensilite™ 48-120 Series White Polyurethane Light Weight Gloves
Description
- Multi-purpose gloves
- Polyester liner offers good hand protection in lightweight applications
- Polyurethane coating on the palm resists tears and abrasions
Applications:
- Assembly of small pieces such as small bearings, joints and springs
- Quality control
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, EN 388 : 3121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Style | 48-120 |
Glove Cuff Style | Knitwrist |
Lining | Polyester |
Palm Type | Coated-palm |
Quantity | 144 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'