missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 48-101 Polyurethane Coated Seamless Knit Nylon Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Designed for light duty applications that require comfort and abrasion resistance
- Polyurethane coating enhances grip in dry or light oil applications
- Seamless construction prevents irritation
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coated Area | Palm |
Coating Material | Polyurethane |
Color | Black |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | 8 |
For Use With (Application) | Assembly, Inspection, and Packaging |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'