missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 500 Safety Glasses
8.50 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
8.50 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "22912" to get your promotional price.
8.50 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Model:
SF501AF-BLK-EU
SF501ASP-BLK-EU
SF501SGAF-BLK-EU
SF501SGAF-BLK-FM-EU
SF501SGAF-GRN-EU
SF501SGAF-RED-EU
SF502SGAF-BLK-EU
SF503SGAF-BLK-EU
SF505SGAF-DGR-EU
SF507SGAF-BLK-EU
SF509AF-BLK
SF517ASP-GRN-EU
SF528SGAF-DGR-EU
SF530ASP-GRN-EU
SF550ASP-GRN-EU
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Description
- Sleek and compatible 3M™ SecureFit™ Safety Glasses range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position, designed to help improve the positioning when worn with respirators
- 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head
- 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
- Protection against UV up to 400 nm
- Wraparound design improves the security of fit and prevents slipping
- Flat and flexible temples combine easily with earmuffs and provide solid side protection
- Easy to clean
- Foam gasket available to help limit eye exposure to debris
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Certifications/Compliance (Europe) | EN 166:2001 |
Lens Tint | Clear |
Product Type | Protective Eyewear |
Frame Color | Green |
Model | SF501SGAF-GRN-EU |
Frame Material | Polycarbonate |
UV Protection | 99.9% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'