missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Anti-Scratch, Anti-Fog Safety Spectacles
6.10 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
6.10 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "22912" to get your promotional price.
6.10 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Lens Tint:
Amber
Blue Mirror
Clear
Grey
Indoor/Outdoor
Description
- Available in a range of lens tints
- Protection against UV radiation
- Naturally adjusts to individuals' head sizes
- Rimless lenses and fixed-length temple arm to enhance frame comfort
- Soft, adjustable nose pads for even greater personalization of fit
- Get added comfort over the ears with padded temple touchpoints
- Temple arms in a bold colour for an infusion of style
Specifications
Lens Coating | Anti-fog |
Lens Tint | Amber |
Product Type | Goggles |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'