missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Screw Vial Convenience Kit

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Storage vials range from 2mL to 40mL.

Brand:  Thermo Scientific™ B7990-3

Code : 50

Additional Details : Weight : 2.03000kg

 View more versions of this product

Product Code. 12448666

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.

  • PTFE-lined solid-top storage caps
  • PTFE on film/foam backing offers broad chemical resistance
  • Not autoclavable
Order as individual sample storage vials and closures or as unassembled convenience kits.

Unassembled convenience kits saves time during sample preparation.

  • Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
  • Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Specifications

Specifications

Screw Vial Convenience Kit, Open top Cap
Glass
8mL clear glass vial with open top septa caps
Screw Cap, Open Top
Clear
8 mL
200
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers