missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Scout™ STX Portable Precision Balances

Fast weighing speed and high resolution deliver repeatable and reliable results. OHAUS Scout SKX Precision Portable Balances are ideal for demanding classroom applications.

Brand:  OHAUS™ 30253077

173.40 GBP valid until 2020-12-31
Use promo code "13935" to get your promotional price.



Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15539631

  • £204.00 / Each

Estimated Shipment
07-12-2020

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Construction
  • ABS housing
  • High-strength stainless steel pan and an impact-resistant plastic pan support
  • Replaceable in-use cover

Display
  • Large bright backlit LCD: 6-digit 7-segment with white LED backlight
  • Increases readability in dim lighting conditions, and makes it easier to view results from across a desk or lab bench

Design Features
  • Fast stabilization time as fast as one sec. increases efficiency in your classroom
  • Four button operation
  • Integrated superior overload protection system protects the balance in demanding classroom environments
  • Space-saving design allows for stackable storage
  • Calibration: User-selectable external span or linearity calibration/digital with external weight
  • Integrated transportation lock protects the load cell from damage during stacking storage and transportation
  • Menu lock switch to lock balance into a specific configuration
  • Integrated security slot prevents theft
  • Integral weigh below hook for below balance weighing applications
  • Removable stainless steel weighing platform
  • Stability indicator
  • Underload indicators
  • Low battery indicator
  • Auto shut-off

Operation
  • AC Adapter (included), batteries (not included)
Communication
  • Multiple connectivity options for data logging and communication
  • Optional RS232, USB host, USB device, Bluetooth™ or Ethernet

Draftshield
  • Easy to remove top cover piece
  • Serves as wind protection ring which keeps the weighing surface stable in rough environments, while maintaining weighing speed

Applications
  • Weighing: Determines the weight of items on the pan in the selected unit of measure.
  • Density Determination: Determines density of solids or liquid. With the integrated weigh below hook, it is possible to perform specific gravity tests for objects that cannot be easily placed on the weighing pan.
  • Mole Weighing: Measures the weight of a sample and calculate it into Moles automatically.

Certifications

OIML F2 or ASTM Class 4

Compliance

  • Product Safety: IEC/EN 61010-1; UL Std. No. 61010-1
  • Electromagnetic Compatibility: IEC/EN 61326-1 Class B

Specifications

Specifications

Precision Portable Balance
OIML F2 or ASTM Class 4
0.1 g
0.1 g
ABS Plastic, Stainless Steel
10°C to 40°C
Weighing, Density Determination, Mole Weighing
170 mm
AC adapter (included) or 4 AA batteries (not inclu
Rectangular
620 g
RS-232, USB Host, USB Device, Ethernet or Bluetooth
140 mm
0.1 g
SKX621
1 sec.
300 g, M1
1 kg
General weighing, classroom
g, kg, N, oz, lb, lb:oz
22.4 x 20.2 x 5.4 cm
Videos
SDS
Documents