missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ SCOTT™ PERFORMANCE Mini Jumbo Toilet Tissue

Dissolves in cold water to prevent blocked drains. Kimberly-Clark™ SCOTT™ PERFORMANCE Mini Jumbo Toilet Tissue reduces maintenance, costs and waste.

Brand:  Kimberly-Clark™ 8522

Code : NEW

Additional Details : Weight : 0.01000kg

Product Code. 12631426

  • £30.85 / 12 rolls


Estimated Shipment
07-02-2018
Add to basket

Description

Description

  • Fresh white, 2-ply toilet tissue
  • Supplied on jumbo 380m rolls with a 60mm core
  • Manufactured from 100% recycled fiber.
  • Helps to reduce maintenance and control costs and waste
  • Breaks down in cold water to prevent blocked drains
  • EU Ecolabel, ISO 14001 and ISO 9001 accredited
  • Ideal for busy washrooms especially where economy is important
  • For use with the wall-mounted AQUARIUS™ Toilet Tissue Dispenser
Specifications

Specifications

6.361kg (14.02 lbs.)
White
12 rolls x 474 sheets
9.5cm
38cm
ISO 14001, ISO 9001, EU Ecolabel, FSC certified
38 x 9.5cm
2-Ply
Ideal for busy washrooms, especially where economy is important
Toilet Tissue Roll
Videos