missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ SCOTT™ PERFORMANCE 36 Roll Toilet Tissue Bulk Pack

Dispensed one at a time so they’re touched only by the user. Kimberly-Clark™ SCOTT™ PERFORMANCE 36 Toilet Tissue Bulk Pack tissue dissolves in cold water so it won't clog drains.

Brand:  Kimberly-Clark™ 8577

Code : 02

Additional Details : Weight : 1.00000kg

Product Code. 12704246

  • £52.45 / 36 rolls


Estimated Shipment
05-07-2018
Add to basket

Description

Description

  • Supplied in packs of 36 x 300 sheets
  • Fresh white, hygienic, folded 2-ply tissues made from FSC-certified paper
  • Dispensed one at a time so they are touched only by the user
  • Dissolve in cold water to prevent blocked drains
  • Help reduce costs and waste with up to 40% less used compared to rolls
  • ISO 14001 and ISO 9001 accredited, EU Ecolabel and FSC-certified
  • Ideal for busy washrooms especially where economy is important
  • For use with the wall-mounted AQUARIUS™ Toilet Tissue Dispenser
  • Helps to reduce contamination and the spread of germs
  • Keep costs down with good value per sheet
  • Compressed packaging helps to reduce storage space
Specifications

Specifications

ISO 14001, ISO 9001, EU Ecolabel and FSC certified
18.6 x 12.5cm
36 x 350 sheets
12.5cm
18.6cm
Toilet Tissue
White
Folded
2-Ply
Ideal for busy washrooms, especially where economy is important
Paper
Videos