missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ HOSTESS™ Maxi Jumbo Toilet Tissue

Soft, strong and absorbant 2-ply toilet tissue. Kimberly-Clark™ HOSTESS™ Maxi Jumbo Toilet Tissue is perfect for high traffic areas.

Brand:  Kimberly-Clark™ 8625

Code : 02

Additional Details : Weight : 1.00000kg

Product Code. 12734246

  • £39.20 / 6 rolls


Estimated Shipment
11-05-2018
Add to basket

Description

Description

  • Supplied in packs of 6 rolls
  • White
  • Perfect for high traffic areas.
  • Consistent quality at an affordable price
  • Soft, strong and absorbent
  • Width: 9cm, Length: 350m
  • 100% recycled fiber
Specifications

Specifications

EU Ecolabel
Roll
2-ply
Toilet Tissue Roll
White
6 rolls x 350m
9cm
Videos