missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ SCOTT™ Interfolded Hand Towels

Clever interfolded design prevents ripping and ensures only single towels are dispensed. Kimberly-Clark™ SCOTT™ Interfolded Hand Towels are absorbent and strong even when wet.

Brand:  Kimberly-Clark™ 6608

Code : 02

Additional Details : Weight : 1.00000kg

Product Code. 12784316

  • £108.00 / Pack of 20


Estimated Shipment
26-01-2018
Add to basket

Description

Description

  • Supplied in packs of 20 x 180 white, 2-ply sheets
  • Manufactured from 100% recycled fiber
  • Unique AIRFLEX™ technology provides soft and comfy feel
  • Strong and highly absorbent without breaking up when wet
  • Dispensed one at a time to prevent the spread of germs
  • Dry hands quickly and comfortably with fewer towels
  • Ideal for food contact areas and busy washrooms in public venues and work environments
  • Safe for food use
  • FSC-certified.
Specifications

Specifications

FSC certified
23 x 24.7 cm
Airflex Fabric
2-ply
24.7 cm
23 cm
White
Interfolded
20 x 180 sheets
2-Ply
Ideal für Bereiche mit Lebensmittelkontakt und stark frequentierte Waschräume an öffentlichen Orten und Arbeitsbereichen
Small Hand Towel
Videos