Learn More
Ansell Edmont™ Scorpio™ 8-352 Series Green Neoprene Immersion Gloves
Neoprene dipped coating on interlock knit liner for better grip on wet and slippery materials.
Brand: Ansell Edmont™ 8352100
61.48 GBP valid until 2021-03-31
Use promo code "15537" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.14200kg
Description
- Flexible
- Textured finish
- 100% liquidproof
- Soft stretchy knit liner with no seams in working area
- Comfortable to wear, cushions the hand, absorbs perspiration and prevents chafing
- Good wet grip. Safer handling means increased productivity
- Easier to manipulate, less tiring to the hand and easier to get on and off
- Neoprene coating
- Wide ranging chemical protection
- Certified FDA21 CFR 177-2600
Applications:
- Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
- Equipment repair and maintenance
- Filling, blending and charging of raw materials
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Transferring liquids and solids
- Transferring liquids and solids between vessels and tanks and process equipment
Specifications
8-352 | |
Neoprene | |
Interlock Knit Cotton | |
Chemicals | |
72 Pairs |
Neoprene | |
Gauntlet | |
Fully coated-palm | |
8-352 | |
ANSI, EN 388 : 3121, EN 374 |