missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polypropylene Multitag Inserts
Inserts for Multitag™ System.
Brand: Brady™ 806743
Code : 50
Additional Details : Weight : 0.00100kg
Description
- Inserts for Multitag™ System.
Specifications
Multi-tag Insert | |
Polypropylene | |
Inspection tagging, Component and equipment labelling | |
164 mm | |
1 Ea. | |
0.5 mm | |
50 mm |
Black on Yellow, White on Green | |
EQUIPMENT INSPECTION RECORD | |
6.46 in. | |
50 Multitag Inserts | |
-10°C to +90°C | |
1.97 in. |