missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Scafftag Polypropylene Ladder Insert

Brand:  Brady™ 806719

Code : 50

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 12932995

  • £16.10 / 1 pack


Estimated Shipment
02-02-2018
Add to basket

Specifications

Specifications

White & Black on Green & Yellow
164mm
–10 to 90°C
Polypropylene
Ladder Insert
Inserts for use with the Ladder tag™ System
10Pack
0.5mm
Ladder Insert
50mm
Videos