missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Scafftag Polypropylene Forklifttag Insert

Brand:  Brady™ 806695

UNSPSC : 55121502

Code : 50

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 12992985

  • £112.00 / 1 pack


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

Black on Blue & Green
Inserts for use with Forklifttag™ System
50Pack
0.5mm
Forkliftag Insert
144mm
Daily Checklist
193mm
–10 to 90°C
Polypropylene
Forkliftag Insert