missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SC100 Immersion Circulators

SC100 is one of the basic models in the new generation of superior quality thermostats that maintain temperature from −28° to +100°C.

Brand:  Thermo Scientific™ 1520001B

Code : 50

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10558055

  • £1140.00 / Each

Call for latest availability
+44 (0)1509 555 500

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Designed for ease-of-use and energy efficient with powerful pumping and heating capacities for closed loop applications.
  • Self-Tuning PID controller for optimized temperature control
  • 5 programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with clamp (–0016, -0018, –0011 only), pump plug for external circulation, 6ft. power cord.

Specifications

Specifications

13°C to 150°C
230V/50Hz
230 V 50 Hz
50 Hz
33.6 cm
300 mbar/4.35 psi
1/NFL
230 V
13.8 cm
CE, CSA, UL, RoHS
7.8 x 5.4 x 13.2 in. (19.9 x 13.8 x 33.6 cm)
17L/min.
2 kW/1.2 kW
19.9 cm
SC100
0.02°C
7.3 kg
Videos
Documents