missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Universal Pump for Sterisart™ Sterility Testing System

Peristaltic pump for sample and media transfer into the Sterisart NF systems - Suitable for isolators

Brand:  Sartorius 16420

Additional Details : Weight : 18.02500kg

 View more versions of this product

Product Code. 15962530

  • £15312.50 / Each

Estimated Shipment: 09-03-2022
Add to basket

Description

Description

The new Sterisart™ Universal Pump is available in two versions: as basic version 16419 and as an upgraded version 16420 with display and user software.The pump can be used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators. Its low, compact design has a space-saving footprint – a great benefit for most clean room benchtops and isolators.

  • closed system – no ventilation for enhanced safety
  • robust and maintenance free
  • compact and ergonomic construction
  • modular design
  • pump available with special software (operator-guided menus; all process sequences can be logged; barcode recognition)

Specifications

Specifications

10.23 in.
Used in clean rooms, integrated into clean benches, or installed countersunk in the working surface of isolators
21cm
14.6kg
Display and user software
Stainless Steel, PVC, PET, Silicone
13.22 in.
26cm
8.26 in.
32.18 lb.
70 to 650mL/min.
50/60Hz
100w
33.6cm
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers