missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tygon Tubing for Vivaflow™ Models
For Vivaflow 50, 200
£74.05 - £104.00
Specifications
Material | PVC |
---|---|
Overall Length (English) | 9.8 ft. |
Overall Length (Metric) | 300 cm |
Includes | Luer fittings |
Product Code | Brand | Tubing Size | Product Type | For Use With | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Product Type | For Use With | Price | Quantity & Availability | |||
11793613
|
Sartorius
VFA004 |
16 | Pump Tubing | Vivaflow™ 50 and 200 |
£74.05
3m |
In Stock
Log in to see stock. |
|||
10654152
|
Sartorius
VFA003 |
15 | Tygon™ Tubing | Vivaflow™ 200 |
£104.00
3m |
In Stock
Log in to see stock. |
|||
Description
- Length: 3m (9.8 ft.)
- 14-558-324: 4.8 x 2.6mm
- 14-558-325: 3.2 x 1.6mm
Specifications
PVC | |
9.8 ft. | |
300 cm | |
Luer fittings |