missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Syringe Filter Holders

Achieve leak-free filtration up to 7bar. Sartorius In-Line Filter Holders are inexpensive, reusable holders made of clear polycarbonate with silicone gaskets. Auclavable units are available for 25mm and 13mm syringe filters.

Brand:  Sartorius 16514----------E

181.61 GBP valid until 2024-12-31
Use promo code "21897" to get your promotional price.



Code : 53

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10750422

  • £208.00 / Pack of 12
In Stock
to see stock.
Add to basket

Description

Description

  • Silicone gasket enables leak-free filtration at pressures up to 7bar by simply screwing it together
  • Filter supports in the top and bottom parts allow filtration in either direction
  • Low dead stop volume of less than 0.3mL (after overcoming the bubble point)
  • Clear polycarbonate is easy to clean and autoclavable
  • Sterilize units by autoclaving at 121°C
  • Feature female luer lock inlet and luer slip outlet connectors
Specifications

Specifications

Clear
Polycarbonate with Silicone Gasket
7bar (101.5psi)
249°F
Syringe Filter Holder
13 mm
Female luer lock inlet, luer slip outlet
0.5 cm2
12 Pack
121°C
<0.2 mL
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Product Certifications
Sonderangebote

Sonderangebote