missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Sterisart™ NF Sterility Testing System

Provides completely closed system sterility testing of pharmaceuticals, open containers, closed containers, pre-filled syringes, powders, and medical devices. Sartorius™ Sterisart™ NF Sterility Testing System is optimal for use with isolators.

Brand:  Sartorius™ 16467--------ACD

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11710965

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

International pharmacopoeias require the complete sterility of pharmaceutical products that are injected into the blood stream or that otherwise enter the body below the skin surface. As a manufacturer of such products, you are required to supply proof of sterility of the final product batch. Sterisart™ NF is a completely closed system for the sterility testing of pharmaceutical products. It is based on the membrane filter method, however it eliminates the procedure of manipulating the filters. By this the main risk of a secondary contamination and false positive results is eliminated. A peristaltic pump transfers the sample into the filtration units, and after rinsing, the filtration units are filled with media and used for incubation of the filters without any contact to the environment.

  • reliable Sartochem ™membrane
  • high retention of microbes
  • low adsorption
  • high mechanical stability
  • pre-installed color-coded tube clamps
  • easy-to-read graduated marks
  • user-friendly (several practical adapters available)
  • product-/lot number identification
  • gas-impermeable packaging for protection against sterilants

Specifications

Specifications

4 oz., 0.12L
Sterility testing of pharmaceutical products, optimal for use in isolators
50°C
Sterisart NF alpha with long needle and protective plate, sterile venting needle
3 bar at 20°C
Liquids
EtO
0.12L
Open containers such as glass ampoules, glass bottles, collapsible bags
15.7cm
0.45μm
LVPs, SVPs
No Septum
Videos