missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Reusable Sterility Testing System: T-Distributor Adapter
Plastic T-Distributor Adapter with stainless steel inserts.
Brand: Sartorius 16966
Additional Details : Weight : 0.20000kg
Description
- For two filter holders
- 1 mm drill hole in outlet barbs
- Hose barb outer diameter: 5.5 mm
Specifications
Reusable | |
Plastic | |
T-Distributor | |
5.5 mm |
Reusable Sterility Testing System | |
Non-sterile | |
0.22 in. |