missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sterility Testing Reusable System: Filter Holder
For use with Sterility testing System
Brand: Sartorius 16213
Additional Details : Weight : 0.45000kg
Description
Filter Holder - 14-555-806
- 130ml capacity; Filter dia., 47mm; Area, 12.5cm2
- Glass cylinder with Polypropylene base and sealing plug
- Anodized aluminum closing cap
- Vacuum only
- Autoclave at 121°C
- Closed, SAT
Specifications
Filter Holder, Closed | |
Stainless Steel | |
12.5 cm2 |